This product requires certification to purchase.

3 in. Roof Drain

Sioux Chief

868 Series 3 in. Roof Drain

  • Fast #
  • Part #S8681503S
  • Item #9519165
  • Manufacturer Part #868-1503S
3.3 out of 5 Customer Rating
Brand image
Sioux Chief

868 Series 3 in. Roof Drain

  • Fast #
  • Part #S8681503S
  • Item #9519165
  • Manufacturer Part #868-1503S
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Enamel-coated cast iron body gravel guard and dome strainer
  • Low-profile dome strainer twist-locks into gravel guard
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.6.4
Collection:
868 Series
Diameter:
15
End Connection 1:
No Hub
Fits Pipe Size:
3 in
Length:
9-1/2
UPC:
739236325525