This product requires certification to purchase.

4 in. Plastic Roof Drain

Sioux Chief

868 Series 4 in. Plastic Roof Drain

  • Fast #
  • Part #S868P4
  • Item #299172
  • Manufacturer Part #868-P4
3.9 out of 5 Customer Rating
Brand image
Sioux Chief

868 Series 4 in. Plastic Roof Drain

  • Fast #
  • Part #S868P4
  • Item #299172
  • Manufacturer Part #868-P4
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 64
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Dome strainer and gravel guard are U.V. resistant
  • Brass thread inserts accept collar and clamp screws
  • Requires Certification
Dimensions & Measurements
Drain Base Height
3-3/8 in
Drain Base Width
11 in
End Connection 1
Solvent Weld
Fits Pipe Size
4 in
Characteristics & Features
Adjustable
No
Collection
868 Series
Construction
Non-Membrane
Drain Base Material
Plastic
Drain Base Material Type
PVC
Drain Grate Material
Plastic
Material Type
PVC
Warranty & Product Information
UPC
739236303431