This product requires certification to purchase.

4 x 5-1/2 x 7 in. Downspout Nozzle

Sioux Chief

868 Series 4 x 5-1/2 x 7 in. Downspout Nozzle

  • Fast #
  • Part #S868N4H
  • Item #9291235
  • Manufacturer Part #868-N4H
4.8 out of 5 Customer Rating
Brand image
Sioux Chief

868 Series 4 x 5-1/2 x 7 in. Downspout Nozzle

  • Fast #
  • Part #S868N4H
  • Item #9291235
  • Manufacturer Part #868-N4H
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Nozzles are used to divert water away from the side of buildings to prevent unsightly water stains on the building wall
  • Nozzles are available in 3” - 8” sizes, with No-Hub and FIP thread connection
  • Nozzles are cast in nickel-bronze material and include nickel-bronze escutcheon/ring to provide a clean appearance
  • Requires Certification
Dimensions & Measurements
Diameter
7 in
End Connection 1
No Hub
End Connections
No Hub
Fits Pipe Size
4 in
Fitting Size 1
4-3/8 in
Fitting Size 2
4-3/8 in
Fitting Size 3
4-3/8 in
Fitting Sizes
4-3/8 in
Length
5-1/2 in
Characteristics & Features
Collection
868 Series
Material
Nickel Bronze
Warranty & Product Information
Application
Commercial
Product Type
Downspout Nozzle
UPC
739236327970