2 in. Threaded Cleanout Plug
877 Series 2 in. Threaded Cleanout Plug
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 8400All Sizes
Product Details
Product Details
- Combine with FIP adapters to make cleanouts or flush plug assemblies
- Designed for heavy duty applications
- Brass plugs are durable and corrosion-resistant
Specifications
- ASME:
- ASME B1.20.1
- Application:
- Commercial, Residential
- Collection:
- 877 Series
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 2
- Fitting Sizes:
- 2 in
- Fitting Type:
- Cleanout Plug
- Head Style:
- Square
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Domestic
- UPC:
- 739236365149
- Weight:
- 0.239