This product requires certification to purchase.

Brass 3/4 x 1.2 in. Sillcock

Sioux Chief

Brass 3/4 x 1.2 in. Sillcock

  • Fast #
  • Part #S117X2
  • Item #9557180
  • Manufacturer Part #117X2
5 out of 5 Customer Rating
Brand image
Sioux Chief

Brass 3/4 x 1.2 in. Sillcock

  • Fast #
  • Part #S117X2
  • Item #9557180
  • Manufacturer Part #117X2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
MGHT
End Connection 2
Barbed
End Connections
MGHT x Barbed
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Fitting Sizes
3/4 in x 1/2 in
Characteristics & Features
Color Finish Name
Brass, Red
Handle Material
Anodized Aluminum
Material
Brass
Valve Body Material
Brass
Warranty & Product Information
ASTM
ASTM F1807
IAPMO Listed
Yes
UPC
739236711496