This product requires certification to purchase.

Test Plug Only in White for Sioux Chief S821 Series Drains

Sioux Chief

Double-Duty™ Test Plug Only in White for Sioux Chief S821 Series Drains

  • Fast #
  • Part #S821TP
  • Item #4100606
  • Manufacturer Part #821-TP
5 out of 5 Customer Rating
Brand image
Sioux Chief

Double-Duty™ Test Plug Only in White for Sioux Chief S821 Series Drains

  • Fast #
  • Part #S821TP
  • Item #4100606
  • Manufacturer Part #821-TP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10 Pallet: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Plug is easy to install and remove, eliminates reaching through the collar to remove test caps
  • No blow-up balls, no glue-in wafers, no mechanical plugs
  • Eliminates inflatable test balls and other glue in or mechanical plugs
  • Requires Certification
Characteristics & Features
Brand Model Compatibility
S821 Series
Collection
Double-Duty™
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Material Type
PVC-DWV
Number of Tools Included
1
Tool Type
Test Plug
Warranty & Product Information
Application
Residential
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
UPC
739236381187