3 in. Test Plug
GripTip™ 3 in. Test Plug
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 50 Pallet: 3500-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Application:
- Air, Water
- CARB OTC LEED Compliant:
- No
- Collection:
- GripTip™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fits Pipe Size:
- 4 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- ABS
- NSF Certified:
- No
- Origin:
- Domestic
- Type:
- S88113C
- UL Listed:
- No
- UPC:
- 739236305053