This product requires certification to purchase.

4 in. ABS Test Cap in White

Sioux Chief

GripTip™ 4 in. ABS Test Cap in White

  • Fast #
  • Part #S88084
  • Item #2395351
  • Manufacturer Part #880-84
4.5 out of 5 Customer Rating
Brand image
Sioux Chief

GripTip™ 4 in. ABS Test Cap in White

  • Fast #
  • Part #S88084
  • Item #2395351
  • Manufacturer Part #880-84
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 50 Pallet: 2500
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Tip acts as a handle while applying glue and can be snipped to allow filling and bleeding with water or air for testing
  • Deeper glue surface ensures a good seal especially on unevenly cut pipe
  • May be glued to pipe with all-purpose glue
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
4 in
Characteristics & Features
Collection
GripTip™
Color Finish Name
White
Fitting Type
Test Cap
Material
Plastic
Material Type
ABS DWV
Warranty & Product Information
Origin
Domestic
UPC
739236304933