2 x 3 in. Hub Plastic Floor Drain
Halo™ 2 x 3 in. Hub Plastic Floor Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Installs easily in cored concrete floors or corrugated decks
- Head adjusts up to 3/4" above flush to accommodate most flooring types
Specifications
- ASME:
- ASME A112.6.3-2001
- Adjustable:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Halo™
- Drain Base Height:
- 4-3/8 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Base Width:
- 9-1/2 in
- Fits Pipe Size:
- 2 in x 3 in
- GSA Approved:
- No
- Grate Shape:
- Round
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Outlet Type:
- Hub
- Trap Primer Connection:
- Yes