This product requires certification to purchase.

1 in. Male Sweat Water Hammer Arrestor

This product has been replaced by

Sioux Chief Water Hammer Arrestor - F
Sioux Chief 1 in. Copper MIPT Water Hammer Arrestor
Manufacturer Part #657-F
Sioux Chief

HydraRester™ 1 in. Male Sweat Water Hammer Arrestor

  • Fast #
  • Part #S657FS
  • Item #1602586
  • Manufacturer Part #657-FS
4.5 out of 5 Customer Rating
Brand image

This product has been replaced by

Sioux Chief Water Hammer Arrestor - F
Sioux Chief 1 in. Copper MIPT Water Hammer Arrestor
Manufacturer Part #657-F
Sioux Chief

HydraRester™ 1 in. Male Sweat Water Hammer Arrestor

  • Fast #
  • Part #S657FS
  • Item #1602586
  • Manufacturer Part #657-FS
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Fitting Size 1
1 in
Fitting Sizes
1 in
Pressure - Maximum
350 psig
Electrical & Operational Information
Maximum Temperature
250
Warranty & Product Information
ANSI
ANSI 1010 2004
ASSE Standards
ASSE 1010 2004
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
No
UPC
739236107176