This product requires certification to purchase.

3/4 in. Copper CPVC Socket Water Hammer Arrestor

Sioux Chief

HydraRester™ 3/4 in. Copper CPVC Socket Water Hammer Arrestor

  • Fast #
  • Part #S653BC
  • Item #3803562
  • Manufacturer Part #653-BC
3.4 out of 5 Customer Rating
Brand image
Sioux Chief

HydraRester™ 3/4 in. Copper CPVC Socket Water Hammer Arrestor

  • Fast #
  • Part #S653BC
  • Item #3803562
  • Manufacturer Part #653-BC
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 16 Pallet: 2016
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Lifetime cycle tested to withstand 10,000 shock cycles
  • For use in installation in 2' x 4' wall cavity
  • Installs at any angle
  • Designed to provide continuous protection, without maintenance
  • Made in the USA
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Solvent Weld
End Connections
Solvent Weld
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Pressure - Maximum
350 psi
Characteristics & Features
Material
Copper
Electrical & Operational Information
Maximum Temperature
250
Warranty & Product Information
ANSI
ANSI 1010-2004
ASSE Standards
ASSE 1010-2004
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
No
UPC
739236154101