This product requires certification to purchase.

1-1/2 in. ABS Schedule 40 Pipe and PVC Schedule 40 Pipe Test Plug

Sioux Chief

Knock-Out™ 1-1/2 in. ABS Schedule 40 Pipe and PVC Schedule 40 Pipe Test Plug

  • Fast #
  • Part #S8811
  • Item #1328659
  • Manufacturer Part #881-1
4.1 out of 5 Customer Rating
Brand image
Sioux Chief

Knock-Out™ 1-1/2 in. ABS Schedule 40 Pipe and PVC Schedule 40 Pipe Test Plug

  • Fast #
  • Part #S8811
  • Item #1328659
  • Manufacturer Part #881-1
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 1000 Pallet: 32000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Dual fit knockout test caps solvent weld over 1-1/2" and 2", or 3" and 4" PVC or ABS schedule 40 pipe
  • Requires Certification
Dimensions & Measurements
End Connection 1
Solvent Weld
End Connections
Solvent Weld
Size
1-1/2 in
Characteristics & Features
Collection
Knock-Out™
Material
Plastic
Material Type
PVC
Tool Type
Test Plug
Warranty & Product Information
Application
ABS Schedule 40 Pipe, PVC Schedule 40 Pipe
Origin
Domestic
UPC
739236302410