This product requires certification to purchase.

2 in. Socket x MIP CPVC and Brass Adapter

Sioux Chief

MetalHead™ 2 in. Socket x MIP CPVC and Brass Adapter

  • Fast #
  • Part #S646CG7
  • Item #8206770
  • Manufacturer Part #646-CG7
3.7 out of 5 Customer Rating
Brand image
Sioux Chief

MetalHead™ 2 in. Socket x MIP CPVC and Brass Adapter

  • Fast #
  • Part #S646CG7
  • Item #8206770
  • Manufacturer Part #646-CG7
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 10 Pallet: 1280
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Lead-free solder joint
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
MIPS
End Connections
Socket Weld x MIPS
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Characteristics & Features
Clean Bagged
No
Collection
MetalHead™
Fitting Type
Adapter
Material
Brass, Plastic, Rubber
Material Type
CPVC, DZR, EPDM
Electrical & Operational Information
Temperature Range
Up to 180 Deg F
Warranty & Product Information
ASTM
ASTM D-2846
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No
UL Listed
No
UPC
739236101402