This product requires certification to purchase.

1/2 x 1/2 in. Male Sweat Water Hammer Arrestor

Sioux Chief

Mini Rester™ 1/2 x 1/2 in. Male Sweat Water Hammer Arrestor

  • Fast #
  • Part #S660TSX
  • Item #3271230
  • Manufacturer Part #660-TSX
3.5 out of 5 Customer Rating
Brand image
Sioux Chief

Mini Rester™ 1/2 x 1/2 in. Male Sweat Water Hammer Arrestor

  • Fast #
  • Part #S660TSX
  • Item #3271230
  • Manufacturer Part #660-TSX
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 2625
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Lifetime cycle tested to withstand 10,000 shock cycles
  • For use in installation in 2' x 4' wall cavity
  • Installs at any angle
  • Designed to provide continuous protection, without maintenance
  • Made in the USA
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Male Sweat
End Connection 2
Barbed
End Connections
Male Sweat x Barbed
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Material
Stainless Steel, Brass
Warranty & Product Information
ANSI
ANSI 1010
ASSE Standards
ASSE 1010
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
No
UPC
739236109835