This product requires certification to purchase.

Ice Maker F1807/F2159 PEX Supply Box

Sioux Chief

OxBox™ 696 Series Ice Maker F1807/F2159 PEX Supply Box

  • Fast #
  • Part #S696G1000XFS
  • Item #4712144
  • Manufacturer Part #696-G1000XFS
5 out of 5 Customer Rating
Brand image
Sioux Chief

OxBox™ 696 Series Ice Maker F1807/F2159 PEX Supply Box

  • Fast #
  • Part #S696G1000XFS
  • Item #4712144
  • Manufacturer Part #696-G1000XFS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10 Pallet: 240
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Patent #7,360,553 & #7,735,511
  • Boxes mount securely to stud or over studs
  • Durable ABS stands up to job site abuse
  • Box mounts easily to stud for top or bottom supply
  • Debris covers included to protect boxes from drywall mud and paint
  • High-quality quarter-turn ball valve
  • 1/4 in. O.D. compression outlet connection
  • The debris cover protects valves from drywall mud and paint during construction
  • Requires Certification
Dimensions & Measurements
Height
7-1/4 in
Length
5-3/4 in
Overall Box Size
3-1/2 in x 5-3/4 in x 7-1/4 in
Width
5-3/4 in
Included Components
Water Hammer Arrestor Included
No
Characteristics & Features
Box Material
Plastic
Collection
OxBox™ 696 Series
Supply Box Connection Type
PEX F1807/F2159
Supply Box Type
Ice Maker
Warranty & Product Information
Fire Rated
No
NSF
NSF 372
NSF Certified
Yes
UPC
739236101242