Dual 3/8 in. Outlet F3347 PEX LavatorySupply Box
OxBox™ Dual 3/8 in. Outlet F3347 PEX LavatorySupply Box
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 30 Pallet: 720-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Patent #7, 360, 553 & #7, 735, 511
- ABS boxes mount securely to stud or over studs
- Allows for straight and secure supply stops recessed into the wall
- Eliminates backbreaking labor of cleaning stub outs and installing supply stops
- Debris covers included to protect boxes from drywall mud and paint
- High-quality quarter-turn ball valves with 3/8" O.D. compression outlet connections
Specifications
- ASSE Standards:
- ASSE 1010
- Box Material:
- Plastic
- Collection:
- OxBox™
- Fire Rated:
- No
- Height:
- 7-1/4
- Length:
- 4
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Overall Box Size:
- 5-1/2 in x 4 in x 3-1/2 in
- Supply Box Connection Type:
- F3347 PEX
- Supply Box Type:
- Lavatory
- UPC:
- 739236101181
- Water Hammer Arrestor Included:
- Yes
- Width:
- 4