This product requires certification to purchase.

Washing Machine Box Clip

Sioux Chief

OxBox™ Washing Machine Box Clip

  • Fast #
  • Part #S696BC
  • Item #3271024
  • Manufacturer Part #696-BC
4.6 out of 5 Customer Rating
Brand image
Sioux Chief

OxBox™ Washing Machine Box Clip

  • Fast #
  • Part #S696BC
  • Item #3271024
  • Manufacturer Part #696-BC
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 4200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Made from tough ABS
  • Installs directly to stud or by bracket
  • May be installed with supply from above or below
  • Securely sets into drain box through integral bottom ridges of the drain box
  • Requires Certification
Dimensions & Measurements
Depth
3-1/2 in
Overall Box Size
5-1/2 in x 4 in x 3-1/2 in
Included Components
Water Hammer Arrestor Included
No
Characteristics & Features
Box Material
Plastic
Collection
OxBox™
Supply Box Type
Washing Machine
Warranty & Product Information
Fire Rated
No
NSF Certified
No
UL Listed
No
UPC
739236109606