This product requires certification to purchase.

3/4 in. ABS Stud Insulator

Sioux Chief

PipeEye™ 3/4 in. ABS Stud Insulator

  • Fast #
  • Part #S558M3C
  • Item #3631100
  • Manufacturer Part #558-M3C
5 out of 5 Customer Rating
Brand image
Sioux Chief

PipeEye™ 3/4 in. ABS Stud Insulator

  • Fast #
  • Part #S558M3C
  • Item #3631100
  • Manufacturer Part #558-M3C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 1000 Pallet: 1000
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Fits 1-11/32 in. holes in metal studs or brackets
  • Split design
  • Reduces noise caused by expansion and contraction
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
3/4 in
Characteristics & Features
Collection
PipeEye™
Material
Plastic
Material Type
ABS
Warranty & Product Information
ASTM
ASTM E-84
FM Approved
No
IAPMO Listed
No
UL Listed
No
UPC
739236266767