This product requires certification to purchase.

1/2 in. F1960 x FIPS Plastic Elbow

Sioux Chief

PowerPEX® 1/2 in. F1960 x FIPS Plastic Elbow

  • Fast #
  • Part #S637WP25
  • Item #7660129
  • Manufacturer Part #637WP25
4.8 out of 5 Customer Rating
Brand image
Sioux Chief

PowerPEX® 1/2 in. F1960 x FIPS Plastic Elbow

  • Fast #
  • Part #S637WP25
  • Item #7660129
  • Manufacturer Part #637WP25
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 375 Pallet: 375
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Full flow fitting - no restriction
  • Swivel nut with integral seal
  • Sioux Chief ASTM F1960 Grip™ polymer PEX fitting system shall be used in hot and cold water distribution systems
  • Fittings are approved for use with ASTM F876 PEX tubing with cold-expansion rings
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
PEX Expansion
End Connection 2
FIPT
End Connections
PEX Expansion x FIPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Collection
PowerPEX®
Fitting Type
Elbow
Material
Plastic
Material Type
Polyphenylsulfone
Warranty & Product Information
ASTM
ASTM F-1960, ASTM F-876
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 14
NSF Certified
Yes
UPC
739236423726