This product requires certification to purchase.

1 in x 3/4 in. F1807 90 Degree Brass Reducing Elbow

Sioux Chief

PowerPEX® 1 in x 3/4 in. F1807 90 Degree Brass Reducing Elbow

  • Fast #
  • Part #S642XG43
  • Item #4210599
  • Manufacturer Part #642XG43
3.7 out of 5 Customer Rating
Brand image
Sioux Chief

PowerPEX® 1 in x 3/4 in. F1807 90 Degree Brass Reducing Elbow

  • Fast #
  • Part #S642XG43
  • Item #4210599
  • Manufacturer Part #642XG43
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 4200
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • For use with elbows when a tight radius 90° turn is needed
  • Tabs perfectly position crimp ring or sleeve over sealing barbs
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
F1807
End Connection 2
F1807
End Connections
F1807
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Fitting Sizes
1 in x 3/4 in
Characteristics & Features
Collection
PowerPEX®
Fitting Type
Elbow
Material
Brass
Warranty & Product Information
ASTM
ASTM F-1807
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF-61 Annex G
NSF Certified
Yes
Origin
Domestic
UPC
739236408723