This product requires certification to purchase.

3/4 in. Copper PEX Crimp x 1 in. CPVC Socket Weld Adapter

Sioux Chief

PowerPEX® 3/4 in. Copper PEX Crimp x 1 in. CPVC Socket Weld Adapter

  • Fast #
  • Part #S645XC34
  • Item #3803520
  • Manufacturer Part #645XC34
3.8 out of 5 Customer Rating
Brand image
Sioux Chief

PowerPEX® 3/4 in. Copper PEX Crimp x 1 in. CPVC Socket Weld Adapter

  • Fast #
  • Part #S645XC34
  • Item #3803520
  • Manufacturer Part #645XC34
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 8400
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Lead-free solder joint
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
PEX Crimp
End Connection 2
CPVC Socket Weld
End Connections
PEX Crimp x Socket Weld
Fitting Size 1
3/4 in
Fitting Size 2
1 in
Fitting Sizes
3/4 in x 1 in
Length
3-3/8 in
Characteristics & Features
Clean Bagged
No
Collection
PowerPEX®
Fitting Type
Adapter
Material
Copper
Material Type
CPVC
Warranty & Product Information
ASTM
ASTM F-1807
CSA Certified
CSA B137.5
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 14
NSF Certified
Yes
UL Listed
No
UPC
739236496119