This product requires certification to purchase.

Copper F1807 3/4 in. 6 Outlet Valve Manifold

Sioux Chief

PowerPex® BranchMaster™ Copper F1807 3/4 in. 6 Outlet Valve Manifold

  • Fast #
  • Part #S672X0699
  • Item #446742
  • Manufacturer Part #672X0699
3.6 out of 5 Customer Rating
Brand image
Sioux Chief

PowerPex® BranchMaster™ Copper F1807 3/4 in. 6 Outlet Valve Manifold

  • Fast #
  • Part #S672X0699
  • Item #446742
  • Manufacturer Part #672X0699
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 25 Pallet: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Branches are 2 in on-center
  • 1 in Type L copper trunk
  • Great as a primary manifold
  • Mounting hole for securing to form
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Diameter
1 in
End Connection 1
F1807
End Connection 2
F1807
End Connections
F1807
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Collection
PowerPex® BranchMaster™
Fitting Type
Straight
Material
Brass, Copper
Material Type
C69300, Type L
Outlet Quantity
6
Warranty & Product Information
ASTM
ASTM F-1807
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 14, NSF 372
NSF Certified
Yes
Origin
Domestic
Recommended Valve Application
Cold Water, Heating System, Hot Water, Plumbing
UPC
739236405180