This product requires certification to purchase.

Copper F1807 3/4 in. Valve Manifold

Sioux Chief

PowerPex™ Copper F1807 3/4 in. Valve Manifold

  • Fast #
  • Part #S672X0790
  • Item #1678550
  • Manufacturer Part #672X0790
5 out of 5 Customer Rating
Brand image
Sioux Chief

PowerPex™ Copper F1807 3/4 in. Valve Manifold

  • Fast #
  • Part #S672X0790
  • Item #1678550
  • Manufacturer Part #672X0790
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 25 Pallet: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Type L copper trunk
  • Branches are 2" on-center
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
F1807
End Connections
F1807
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Length
1 in
Characteristics & Features
Collection
PowerPex™
Fitting Type
Straight
Material
Copper
Outlet Quantity
7
Warranty & Product Information
ASTM
ASTM F-1807
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 14, NSF 61
NSF Certified
Yes
Origin
Global
UL Listed
No
UPC
739236405197