This product requires certification to purchase.

LF 3/4X3/4X3/4 PEX PLS TEE 20/BG

Sioux Chief

PowerPEX® LF 3/4X3/4X3/4 PEX PLS TEE 20/BG

  • Fast #
  • Part #S641PX333
  • Item #10294215
  • Manufacturer Part #641PX333
3.9 out of 5 Customer Rating
Brand image
Sioux Chief

PowerPEX® LF 3/4X3/4X3/4 PEX PLS TEE 20/BG

  • Fast #
  • Part #S641PX333
  • Item #10294215
  • Manufacturer Part #641PX333
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
PEX Crimp
End Connection 2
PEX Crimp
End Connection 3
PEX Crimp
End Connections
PEX Crimp x PEX Crimp x PEX Crimp
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Fitting Sizes
3/4 in
Package Quantity
Bag of 20
Characteristics & Features
Collection
PowerPEX®
Fitting Type
Tee
Material
Plastic
Material Type
Polyphenylsulfone
Warranty & Product Information
ASTM
ASTM F-2159
CARB OTC LEED Compliant
No
CSA Certified
CSA B137.5
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 14
NSF Certified
Yes
Type
S641PX333EA
UPC
739236457547