This product requires certification to purchase.

2 in. IPS ABS Floor/Ceiling Plate White

Sioux Chief

Snap One™ 2 in. IPS ABS Floor/Ceiling Plate White

  • Fast #
  • Part #S9277W
  • Item #1755688
  • Manufacturer Part #927-7W
4.7 out of 5 Customer Rating
Brand image
Sioux Chief

Snap One™ 2 in. IPS ABS Floor/Ceiling Plate White

  • Fast #
  • Part #S9277W
  • Item #1755688
  • Manufacturer Part #927-7W
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 120 Pallet: 6000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Split for pre-piped jobs
  • Corrosion resistant
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
2 in
Characteristics & Features
Collection
Snap One™
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Warranty & Product Information
UPC
739236508157