This product requires certification to purchase.

14-1/8 x 14-1/8 x 8-7/16 in. Floor Mount Plastic Floor Sink

Sioux Chief

SquareMax™ 14-1/8 x 14-1/8 x 8-7/16 in. Floor Mount Plastic Floor Sink

  • Fast #
  • Part #S8614P
  • Item #3269808
  • Manufacturer Part #861-4P
3.3 out of 5 Customer Rating
Brand image
Sioux Chief

SquareMax™ 14-1/8 x 14-1/8 x 8-7/16 in. Floor Mount Plastic Floor Sink

  • Fast #
  • Part #S8614P
  • Item #3269808
  • Manufacturer Part #861-4P
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 27
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Low profile design with anchor flange for a clean appearance and a solid installation
  • Acid-resistant coating
  • Perfect for high heat discharge applications
  • All inner surfaces are pitched, no standing water in sump area
  • Requires Certification
Dimensions & Measurements
Sink Bowl Size
14-1/8 in x 14-1/8 in x 8-7/16 in
Sink Size Range
Less than 20 in
Characteristics & Features
Collection
SquareMax™
Color Finish Category
Whites
Sink Installation Type
Floor Mount
Sink Material
Plastic
Warranty & Product Information
ADA Compliant
No
UPC
739236350503