This product requires certification to purchase.

17-1/4 x 1/2 x 7/8 x 1-3/4 x 5/8 in. ABS Lock Block with Screw

Sioux Chief

StrongArm™ 17-1/4 x 1/2 x 7/8 x 1-3/4 x 5/8 in. ABS Lock Block with Screw

  • Fast #
  • Part #S525B2
  • Item #3631079
  • Manufacturer Part #525-B2
5 out of 5 Customer Rating
Brand image
Sioux Chief

StrongArm™ 17-1/4 x 1/2 x 7/8 x 1-3/4 x 5/8 in. ABS Lock Block with Screw

  • Fast #
  • Part #S525B2
  • Item #3631079
  • Manufacturer Part #525-B2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 5250
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Rigidly secures any 1/2 in. - 1 in. CTS stub out and prevents all movement
  • LockBlocks™ are pre-assembled on a pair of brackets or available with 2-1/2 in. screws to mount directly to structure
  • Twisted brackets easily mount to the face of the stud and l-bent brackets mount inside the stud cavity
  • LockBlocks compress on tube and brackets after screws are tightened
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
1/2 in
Gauge (metal)
16 ga
Height
1-3/4 in
Length
17-1/4 in
Width
7/8 in
Characteristics & Features
Collection
StrongArm™
Color Finish Category
Blacks
Color Finish Name
Black
Material
Plastic
Material Type
ABS
Proposition 65
WARNING: This product can expose you to chemicals including styrene, which is known to the State of California to cause cancer, and birth defects or other reproductive harm.
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
UL Listed
No
UPC
739236267153