This product requires certification to purchase.

4 in. Raised- Head Cleanout Plug

Sioux Chief

T-Cone™ 4 in. Raised- Head Cleanout Plug

  • Fast #
  • Part #S882EB420
  • Item #3631019
  • Manufacturer Part #882-EB420
5 out of 5 Customer Rating
Brand image
Sioux Chief

T-Cone™ 4 in. Raised- Head Cleanout Plug

  • Fast #
  • Part #S882EB420
  • Item #3631019
  • Manufacturer Part #882-EB420
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100 Pallet: 200
Looking for compatible parts?
Out of Stock

Product Details

Product Description
  • Easy to install and remove
  • Tighten with a crescent wrench
  • No metal parts to rust
  • Made in the USA
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
4-33/100 in
End Connection 1
FIPS
End Connections
FIPS
Size
4 in
Characteristics & Features
Collection
T-Cone™
Tool Type
Test Plug
Warranty & Product Information
Application
Drainage
CARB OTC LEED Compliant
No
FM Approved
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
739236357489