This product requires certification to purchase.

3/4 in. Black Plastic Nail Barb Clamp

Sioux Chief

Totem™ 3/4 in. Black Plastic Nail Barb Clamp

  • Fast #
  • Part #S552B33
  • Item #3631153
  • Manufacturer Part #552-B33
4.9 out of 5 Customer Rating
Brand image
Sioux Chief

Totem™ 3/4 in. Black Plastic Nail Barb Clamp

  • Fast #
  • Part #S552B33
  • Item #3631153
  • Manufacturer Part #552-B33
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 50 Pallet: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Reduce callbacks caused by sheetrock installers piercing the tube
  • Provides 1" offset from mounting surface to bottom of tube
  • Secures to surface in any position
  • Unique v-shaped base easily adapts to engineered wood I-beam joists
  • Locking finger holds pipe securely in place
  • Corrosion proof, and impact resistant
  • Bulk rind-shank nails included
  • Compatible with copper, PEX and CPVC
  • U.S. patent #7,896,296 and Canadian patent #2,637,128
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
3/4 in
Height
1-43/50 in
Width
1-3/8 in
Characteristics & Features
Collection
Totem™
Color Finish Name
Black
Material
Plastic
Work Load Limit
16 lb
Warranty & Product Information
Product Type
Tube Hanger
UPC
739236267429