This product requires certification to purchase.

1/2 in. Plastic Tube Hanger

Sioux Chief

Totem™ 552 Series 1/2 in. Plastic Tube Hanger

  • Fast #
  • Part #S552A2
  • Item #3631110
  • Manufacturer Part #552-A2
3.2 out of 5 Customer Rating
Brand image
Sioux Chief

Totem™ 552 Series 1/2 in. Plastic Tube Hanger

  • Fast #
  • Part #S552A2
  • Item #3631110
  • Manufacturer Part #552-A2
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 50 Pallet: 50
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Reduce callbacks caused by sheetrock installers piercing the tube
  • Provides 1 in offset from mounting surface to bottom of tube
  • Secures to surface in any position
  • Unique V-shaped base easily adapts to engineered wood I-beam joists
  • Locking finger holds pipe securely in place
  • Corrosion proof, and impact resistant
  • Bulk rind-shank nails included
  • Compatible with copper, PEX and CPVC
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
1-67/100 in
Characteristics & Features
Collection
Totem™ 552 Series
Material
Plastic, Zinc Plated
Work Load Limit
12 lb
Warranty & Product Information
Product Type
Tube Hanger
UPC
739236267382