This product requires certification to purchase.

1/4 - 1 in. Plastic Clamp

Sioux Chief

TouchDown™ 1/4 - 1 in. Plastic Clamp

  • Fast #
  • Part #S550F11
  • Item #3270671
  • Manufacturer Part #550F11
5 out of 5 Customer Rating
Brand image
Sioux Chief

TouchDown™ 1/4 - 1 in. Plastic Clamp

  • Fast #
  • Part #S550F11
  • Item #3270671
  • Manufacturer Part #550F11
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 100 Pallet: 7000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
1/4 in - 1 in
Height
2-9/25 in
Width
2 in
Characteristics & Features
Collection
TouchDown™
Material
Plastic
Material Type
PVDF
Proposition 65
WARNING: Cancer and Reproductive Harm
Work Load Limit
50 lb
Warranty & Product Information
Application
Commercial, Residential
ASTM
ASTM E-84 25, ASTM E-84 50
IAPMO Listed
Yes
Product Type
Clamp
UL Listed
UL94 V-40
UPC
739236200419