This product requires certification to purchase.

4 x 10 in. Subway Backsplash in Gloss White

Six3Tile

Backsplash 4 x 10 in. Subway Backsplash in Gloss White

  • Fast #
  • Part #AAP0301SS175
  • Item #10286367
  • Manufacturer Part #AP03-01-SS-17-5
3.8 out of 5 Customer Rating
Brand image
Six3Tile

Backsplash 4 x 10 in. Subway Backsplash in Gloss White

  • Fast #
  • Part #AAP0301SS175
  • Item #10286367
  • Manufacturer Part #AP03-01-SS-17-5
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Six3Tile® Pro Kits make it quick and easy for apartment renovators to turn over freshly updated, rent-ready units to new residents. Six3Tile Pro Kits include everything you need at a fraction of the time of traditional ceramic tile projects. Each Pro Kit includes enough tile panels to renovate a typical apartment kitchen or shower surround. Six3Tile is striving to simplify the tiling experience, providing rapidly renovated kitchens and bathrooms with modern, luxury tile.
  • Six3Tile Backsplash Pro Kits save you time and money with pre-cut tile panels that any contractor can install and grout in an afternoon
  • Unlike traditional tile, Six3Tile can be grouted immediately for rapid renovation
  • Simply cut the panels to fit around outlets and use construction adhesive to keep panels in place
  • Six3Tile Pro kits make it quick and easy for apartment renovators to turn over freshly updated, rent-ready units to new residents
  • Our large format tile panels provide a simple, interlocking design that eliminates the need for tile-per-tile spacing and can be grouted immediately - saving time and money
  • Six3Tile simplifies the tiling experience, providing rapidly renovated kitchens and bathrooms with modern, luxury tile
  • Requires Certification
Dimensions & Measurements
Depth
1/4 in
Height
19 in
Length
47 in
Characteristics & Features
Collection
Backsplash
Color Finish Category
Whites
Color Finish Name
Gloss White
Material
Plastic
Warranty & Product Information
Type
AAP0301SS175
UPC
868409006630