This product requires certification to purchase.

4 x 12 in. Subway Backsplash

Six3Tile

Backsplash 4 x 12 in. Subway Backsplash

  • Fast #
  • Part #AAP0301SS115
  • Item #10081724
  • Manufacturer Part #AP0301SS115
5 out of 5 Customer Rating
Brand image
Six3Tile

Backsplash 4 x 12 in. Subway Backsplash

  • Fast #
  • Part #AAP0301SS115
  • Item #10081724
  • Manufacturer Part #AP0301SS115
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • PATTERN: 4"x12" Subway Running Bond
  • Six3Tile Backsplash Pro Kits save you time and money with pre-cut tile panels that any contractor can install and grout in an afternoon
  • Unlike traditional tile, Six3Tile can be grouted immediately for rapid renovation
  • Approved for stove backers (minimum 6" from heat source), not suitable for flooring or outdoor use
  • Six3Tile Pro kits make it quick and easy for apartment renovators to turn over freshly updated, rent-ready units to new residents
  • Our large format tile panels provide a simple, interlocking design that eliminates the need for tile-per-tile spacing and can be grouted immediately - saving time and money
  • Six3Tile simplifies the tiling experience, providing rapidly renovated kitchens and bathrooms with modern, luxury tile
  • Requires Certification
Dimensions & Measurements
Depth
1/4 in
Height
19 in
Length
47 in
Width
1/4 in
Characteristics & Features
Collection
Backsplash
Color Finish Category
Whites
Color Finish Name
Gloss White
Material
Plastic
Warranty & Product Information
Type
AAP0301SS115
UPC
868409001673