This product requires certification to purchase.

Shower Surround Tile Pro Kit in Gloss White - 12 pack

Six3Tile

Shower Surrounds Shower Surround Tile Pro Kit in Gloss White - 12 pack

  • Fast #
  • Part #AAPKPS201SS0812
  • Item #10399478
  • Manufacturer Part #APKP-S2-01-SS-08-12
5 out of 5 Customer Rating
Brand image
Six3Tile

Shower Surrounds Shower Surround Tile Pro Kit in Gloss White - 12 pack

  • Fast #
  • Part #AAPKPS201SS0812
  • Item #10399478
  • Manufacturer Part #APKP-S2-01-SS-08-12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Six3Tile® Pro Kits make it quick and easy for apartment renovators to turn over freshly updated, rent-ready units to new residents. Six3Tile Pro Kits include everything you need at a fraction of the time of traditional ceramic tile projects. Each Pro Kit includes enough tile panels to renovate a typical apartment kitchen or shower surround. Six3Tile is striving to simplify the tiling experience, providing rapidly renovated kitchens and bathrooms with modern, luxury tile
  • Make upgrades easy with Six3Tile Shower + Tub Surround Pro Kits
  • Leverage the cost and labor efficiency of Six3Tile tile panels in your next tub or shower renovation
  • Simply cut the panels for plumbing connections, use construction adhesive to keep panels in place and grout immediately to save time on the jobsite and get tenants in their homes sooner
  • Our large format tile panels provide a simple, interlocking design that eliminates the need for tile-per-tile spacing and can be grouted immediately - saving time and money.
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
36 in
Height
94 in
Width
60 in
Characteristics & Features
Collection
Shower Surrounds
Color Finish Category
Whites
Color Finish Name
Gloss White
Material
Plastic
Warranty & Product Information
ADA Compliant
Yes
ASTM
ASTM B117, D2247, D3363, E 84
Product Type
Shower Wall
Type
AAPKPS201SS0812
UPC
868409004520