This product requires certification to purchase.

1/2 - 1-1/2 hp Thermoplastic Pump Control Panel

SJE Rhombus

1/2 - 1-1/2 hp Thermoplastic Pump Control Panel

  • Fast #
  • Part #S1076917
  • Item #10095920
  • Manufacturer Part #1076917
5 out of 5 Customer Rating
Brand image
SJE Rhombus

1/2 - 1-1/2 hp Thermoplastic Pump Control Panel

  • Fast #
  • Part #S1076917
  • Item #10095920
  • Manufacturer Part #1076917
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 2 step quick start wizard for easy setup
  • Graphic color display (LCD)
  • Pump dry run alarm
  • Well recharge timer function
  • High and low pressure alarm
  • Pump motor overload protection
  • Monitors transducer faults
  • Includes 0 - 150 psi pressure transducer with cable
  • 2 digital inputs for optional level or floor sensor
  • 60Hz max. motor speed (default)
  • Requires Certification
Dimensions & Measurements
Depth
6 in
Characteristics & Features
Material
Plastic
Material Type
Thermoplastic
Electrical & Operational Information
AMP
7
Horsepower
1/2 - 1-1/2 hp
Phase
Three Phase
Warranty & Product Information
NEMA
NEMA 3R
NSF
NSF 61
NSF Certified
Yes