This product requires certification to purchase.

120/230 V 10 A Sensor Flat Mini Control Switch

SJE Rhombus

120/230 V 10 A Sensor Flat Mini Control Switch

  • Fast #
  • Part #S1002181
  • Item #491029
  • Manufacturer Part #1002181
4.4 out of 5 Customer Rating
Brand image
SJE Rhombus

120/230 V 10 A Sensor Flat Mini Control Switch

  • Fast #
  • Part #S1002181
  • Item #491029
  • Manufacturer Part #1002181
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Mercury activated, narrow-angle float switch designed to activate pump control panels and alarms
  • The control switch turns on when the float tips slightly above horizontal signaling a high level and turns off when the float drops below horizontal
  • Designed for use in confined spaces
  • Not sensitive to rotation
  • Requires Certification

Documents


Specifications

AMP:
10
CSA Certified:
Yes
Height:
10 ft
Length:
4-11/20 in
Power Source:
Electric
Pressure - Maximum:
13 psi
UL Listed:
Yes
Volts:
120/230V