This product requires certification to purchase.

15A Thermoplastic Pump Control Panel

SJE Rhombus

15A Thermoplastic Pump Control Panel

  • Fast #
  • Part #S1071416
  • Item #9843162
  • Manufacturer Part #1071416
4 out of 5 Customer Rating
Brand image
SJE Rhombus

15A Thermoplastic Pump Control Panel

  • Fast #
  • Part #S1071416
  • Item #9843162
  • Manufacturer Part #1071416
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Enclosure measures 12 x 10 x 6 inches
  • Display board includes ETM counter, events (cycles) counter, alarm counter, and override counter (timed dose only) (included as standard)
  • Red alarm beacon provides 360° visual check of alarm condition
  • Circuit breaker provides pump power disconnect and branch circuit protection included as standard on all panels
  • Alarm horn provides audible warning of alarm condition (not shown)
  • Control/alarm power/system status green LED indicators illuminate if control/alarm power is present and controller is operating*
  • Control panel able to operate if LCD interface fails or is disconnected
  • Requires Certification
Dimensions & Measurements
Depth
6 in
Included Components
Cover Included
No
Characteristics & Features
Material
Plastic
Material Type
Thermoplastic
Electrical & Operational Information
AMP
15, 7
Horsepower
1.5 hp
Phase
Single Phase
Volts
120/240V
Warranty & Product Information
NEMA
NEMA 4X
NSF Certified
No
UL Listed
No