5 hp Thermoplastic Pump Control Panel
5 hp Thermoplastic Pump Control Panel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 2 step quick start wizard for easy setup
- Graphic color display (LCD)
- Pump dry run alarm
- Well recharge timer function
- High and low pressure alarm
- Pump motor overload protection
- Monitors transducer faults
- Includes 0 - 150 psi pressure transducer with cable
- 2 digital inputs for optional level or floor sensor
- 60Hz max. motor speed (default)
Specifications
- AMP:
- 15.9
- Depth:
- 6
- Horsepower:
- 5 hp
- Material:
- Plastic
- Material Type:
- Thermoplastic
- NEMA:
- NEMA 3R
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Phase:
- Three Phase