This product requires certification to purchase.

Vertical Pump Switch 120 Volts With Plug

SJE Rhombus

VerticalMaster Vertical Pump Switch 120 Volts With Plug

  • Fast #
  • Part #S1076764
  • Item #10245421
  • Manufacturer Part #1076764
4.4 out of 5 Customer Rating
Brand image
SJE Rhombus

VerticalMaster Vertical Pump Switch 120 Volts With Plug

  • Fast #
  • Part #S1076764
  • Item #10245421
  • Manufacturer Part #1076764
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The SJE Vertical Master® 3 Plus mechanically-activated pump switch is designed for direct control of pumps up to 1/2 HP at 120 VAC and 1 HP at 230 VAC for non-potable water applications, sewage applications, and limited space applications
  • It works well in small sump chambers, effluent applications, and laundry trays, as well as in large tanks
  • The SJE VerticalMaster®3 Plus pump switch is not sensitive to turbulence.
  • It is available for pump down applications only
  • Heavy-duty contacts
  • Controls pumps up to 1/2 HP at 120 VAC and 1 HP at 230 VAC
  • Adjustable pumping range of .75 to 6.5 inches (2 to 17 cm)
  • Includes a 120 VAC piggy-back plug
  • Requires Certification

Documents

Characteristics & Features
Collection
VerticalMaster
Material
Plastic
Material Type
Polypropylene
Pump Phase
1
Electrical & Operational Information
AMP
13
Horsepower
.5 hp
Power Source
Electric
Volts
120V
Warranty & Product Information
Pump Application
Sewage
Type
S1076764