This product requires certification to purchase.

1/8 in. Air Vent in Nickel Plated

Skidmore/Vent-Rite Valve

1/8 in. Air Vent in Nickel Plated

  • Fast #
  • Part #V31
  • Item #514423
  • Manufacturer Part #31
4.8 out of 5 Customer Rating
Skidmore/Vent-Rite Valve

1/8 in. Air Vent in Nickel Plated

  • Fast #
  • Part #V31
  • Item #514423
  • Manufacturer Part #31
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Nickel Plated
Fits Pipe Size:
1/8 in
Fitting Size 1:
1/8 in
Fitting Sizes:
1/8 in
GSA Approved:
No
IAPMO Listed:
No
Material:
Brass
NSF Certified:
No