This product requires certification to purchase.

12 in. Base/Line® 2000 Series Filler Sleeve Baked Enamel and White Cold Rolled Steel

Slant/Fin

12 in. Base/Line® 2000 Series Filler Sleeve Baked Enamel and White Cold Rolled Steel

  • Fast #
  • Part #SBLFS12
  • Item #1509003
  • Manufacturer Part #104013000
3.5 out of 5 Customer Rating
Brand image
Slant/Fin

12 in. Base/Line® 2000 Series Filler Sleeve Baked Enamel and White Cold Rolled Steel

  • Fast #
  • Part #SBLFS12
  • Item #1509003
  • Manufacturer Part #104013000
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
12 in
Characteristics & Features
Brand Model Compatibility
Base/Line® 2000 Series
Color Finish Name
Baked Enamel, White
Material
Cold Rolled Steel
Proposition 65
WARNING: This product can expose you to chemicals including Cumene, which is known to the State of California to cause cancer, and Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
Warranty & Product Information
Product Type
Filler Sleeve
UPC
042541006158