This product requires certification to purchase.

14 in. Fine or Line 30A Baseboard Filler Sleeve in White Enamel Galvanized Steel

Slant/Fin

14 in. Fine or Line 30A Baseboard Filler Sleeve in White Enamel Galvanized Steel

  • Fast #
  • Part #S101408
  • Item #658492
  • Manufacturer Part #101408000
4.3 out of 5 Customer Rating
Brand image
Slant/Fin

14 in. Fine or Line 30A Baseboard Filler Sleeve in White Enamel Galvanized Steel

  • Fast #
  • Part #S101408
  • Item #658492
  • Manufacturer Part #101408000
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Height
7-7/8 in
Length
14 in
Characteristics & Features
Brand Model Compatibility
Fine/Line 30A Baseboard
Color Finish Name
White Enamel
Material
Steel
Proposition 65
WARNING: This product can expose you to chemicals including 2-Methylimidazole, which is known to the State of California to cause cancer. For more information go towww.P65Warnings.ca.gov.
Warranty & Product Information
Product Type
Filler Sleeve
UPC
042541014085