This product requires certification to purchase.

4 ft. Enclosurelosure Only for Heating Element 80

Slant/Fin

4 ft. Enclosurelosure Only for Heating Element 80

  • Fast #
  • Part #S103409P
  • Item #1731014
  • Manufacturer Part #103409040
5 out of 5 Customer Rating
Brand image
Slant/Fin

4 ft. Enclosurelosure Only for Heating Element 80

  • Fast #
  • Part #S103409P
  • Item #1731014
  • Manufacturer Part #103409040
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Enclosure only package includes: enclosure, support brackets, and damper vane
  • Requires Certification

Documents

Dimensions & Measurements
Length
4 ft
Characteristics & Features
Color Finish Name
White
Proposition 65
WARNING: This product can expose you to chemicals including Cumene, which is known to the State of California to cause cancer, and Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
Warranty & Product Information
UPC
042541004949