This product requires certification to purchase.

8 ft. Replacement Baseboard Enclosure in Brite White

Slant/Fin

8 ft. Replacement Baseboard Enclosure in Brite White

  • Fast #
  • Part #S061000080
  • Item #7597978
  • Manufacturer Part #061000080
4.9 out of 5 Customer Rating
Brand image
Slant/Fin

8 ft. Replacement Baseboard Enclosure in Brite White

  • Fast #
  • Part #S061000080
  • Item #7597978
  • Manufacturer Part #061000080
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Height
3-1/4 in
Length
8 ft
Width
7-7/8 in
Characteristics & Features
Brand Model Compatibility
Revital/Line® Decorator Series
Color Finish Name
Brite White
Proposition 65
WARNING: This product can expose you to chemicals including 2-Methylimidazole, which is known to the State of California to cause cancer. For more information go towww.P65Warnings.ca.gov.
Warranty & Product Information
UPC
042541104199