This product requires certification to purchase.

Galvanized Steel 135 Degree Inside Corner 30

Slant/Fin

Galvanized Steel 135 Degree Inside Corner 30

  • Fast #
  • Part #S101411
  • Item #519285
  • Manufacturer Part #101411000
3.9 out of 5 Customer Rating
Brand image
Slant/Fin

Galvanized Steel 135 Degree Inside Corner 30

  • Fast #
  • Part #S101411
  • Item #519285
  • Manufacturer Part #101411000
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • For use with fine/line 30 baseboard
  • Requires Certification
Dimensions & Measurements
Width
3-3/4 in
Characteristics & Features
Brand Model Compatibility
Fine/Line® 30 Decorator Series
Color Finish Name
White
Material
Cold Rolled Steel
Proposition 65
WARNING: This product can expose you to chemicals including 2-Methylimidazole, which is known to the State of California to cause cancer. For more information go towww.P65Warnings.ca.gov.
Warranty & Product Information
Product Type
Inside Corner
UPC
042541014115