This product requires certification to purchase.

2-3/4 in. Soffit INL 77 White

Slimduct®

2-3/4 in. Soffit INL 77 White

  • Fast #
  • Part #REC85014
  • Item #4383186
  • Manufacturer Part #85014
4 out of 5 Customer Rating
Brand image
Slimduct®

2-3/4 in. Soffit INL 77 White

  • Fast #
  • Part #REC85014
  • Item #4383186
  • Manufacturer Part #85014
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Gulfport, MS
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Fitting used to conceal and protect exposed refrigeration linesets, electrical cable, telephone wiring, and water or drain pipes
  • Accommodates single and multiple exposed line sets
  • Non-paintable
  • The Soffit inlet is used when the duct vertically enters a soffit vent
  • The large opening of the Soffit Inlet hides any visually imperfect openings through the Soffit, which makes for ease of installation and a clean look
  • Weather resistant PVC, UV stabilized & fire resistant. Tested to over 2,000 hours. Temperature range -4°F to 140°F
  • Complements any residential or commercial building. Available in SD77 (2-3/4 in.), SD100 (3-3/4 in.), SD140 (5-1/2 in.) and 3 color options (white, ivory, and brown)
  • 78" duct lengths and 15 fittings ensure complete flexibility of installation
  • 1 year warranty
  • Requires Certification

Documents


Specifications

Adjustable:
No
Color Finish Category:
Whites
Color Finish Name:
White
Fitting Size 1:
2-3/4 in
Fitting Sizes:
2-3/4 in
Height:
2-3/4 in
Length:
5-1/8 in
Material:
Plastic
Material Type:
Polymer, PVC
Product Type:
Line Set Cover
UPC:
021449850148
Width:
2-3/4 in