This product requires certification to purchase.

2-3/4 in. Tee in Brown

Slimduct®

2-3/4 in. Tee in Brown

  • Fast #
  • Part #REC85375
  • Item #4383053
  • Manufacturer Part #85375
5 out of 5 Customer Rating
Brand image
Slimduct®

2-3/4 in. Tee in Brown

  • Fast #
  • Part #REC85375
  • Item #4383053
  • Manufacturer Part #85375
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 10
Looking for compatible parts?

Product Details

Product Description
  • Weather-resistant PVC, UV stabilized and fire-resistant, tested to over 2000 hr, temperature range -4 to 140 Deg F
  • Compliments any residential or commercial building, available in SD77 (2-3/4 in), SD100 (3-3/4 in), SD140 (5-1/2 in) and 3 color options (white, ivory and brown)
  • 78" duct lengths and 15 fittings ensure complete flexibility of installation
  • 1 year warranty
  • Requires Certification
Dimensions & Measurements
Diameter
2-3/4 in
Fitting Size 1
2-3/4 in
Fitting Size 2
2-3/4 in
Fitting Sizes
2-3/4 in
Height
2-5/8 in
Length
4-7/8 in
Size
4-7/8 in L x 6-1/2 in W x 2-5/8 in H
Width
6-1/2 in
Characteristics & Features
Adjustable
No
Color Finish Category
Browns
Color Finish Name
Brown
Material
Plastic
Material Type
PVC
Electrical & Operational Information
Maximum Temperature
140
Minimum Temperature
-4
Temperature Range
-4 to 140 Deg F
Warranty & Product Information
Product Type
Tee
Type
REC85375
UPC
021449853750