This product requires certification to purchase.

3-1/2 x 5-1/2 in. Line Set Cover System Plastic in Ivory

Slimduct®

3-1/2 x 5-1/2 in. Line Set Cover System Plastic in Ivory

  • Fast #
  • Part #REC86230
  • Item #4383334
  • Manufacturer Part #86230
4.5 out of 5 Customer Rating
Brand image
Slimduct®

3-1/2 x 5-1/2 in. Line Set Cover System Plastic in Ivory

  • Fast #
  • Part #REC86230
  • Item #4383334
  • Manufacturer Part #86230
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Weather resistant PVC, UV stabilized & fire resistant. Tested to over 2,000 hours.
  • Temperature range -4°F to 140° F
  • Compliments any residential or commercial building, available in SD77 (2_"), SD100 (3_"), SD140 (5_") and 3 color options
  • 78" duct lengths, and 15 fittings assuring complete flexibility of installation
  • 1 year warranty
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
5-1/2 in
Fitting Size 2
5-1/2 in
Fitting Sizes
5-1/2 in
Height
3-3/8 in
Length
3-1/2 in
Width
5-3/4 in
Characteristics & Features
Adjustable
No
Color Finish Category
Whites
Color Finish Name
Ivory
Material
Plastic
Material Type
Polymer
Warranty & Product Information
BAA Compliant
No
Product Type
Line Set Cover