This product requires certification to purchase.

3-3/4 in. Line Set Cover System Plastic in Brown

Slimduct®

3-3/4 in. Line Set Cover System Plastic in Brown

  • Fast #
  • Part #REC85478
  • Item #4383251
  • Manufacturer Part #85478
5 out of 5 Customer Rating
Brand image
Slimduct®

3-3/4 in. Line Set Cover System Plastic in Brown

  • Fast #
  • Part #REC85478
  • Item #4383251
  • Manufacturer Part #85478
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Weather resistant PVC, UV stabilized & fire resistant. Tested to over 2,000 hours.
  • Temperature range -4°F to 140° F
  • Compliments any residential or commercial building, available in SD77 (2_"), SD100 (3_"), SD140 (5_") and 3 color options
  • 78" duct lengths, and 15 fittings assuring complete flexibility of installation
  • 1 year warranty
  • Requires Certification
Dimensions & Measurements
Height
2 in
Length
3-3/4 in
Width
5-3/4 in
Characteristics & Features
Color Finish Category
Browns
Color Finish Name
Brown
Material
Plastic
Material Type
PVC
Warranty & Product Information
BAA Compliant
No
UPC
021449854788