This product requires certification to purchase.

5 x 2-3/4 in. 90 Degree Flat Elbow Polymer and PVC in Ivory

Slimduct®

5 x 2-3/4 in. 90 Degree Flat Elbow Polymer and PVC in Ivory

  • Fast #
  • Part #REC86031
  • Item #4383023
  • Manufacturer Part #86031
5 out of 5 Customer Rating
Brand image
Slimduct®

5 x 2-3/4 in. 90 Degree Flat Elbow Polymer and PVC in Ivory

  • Fast #
  • Part #REC86031
  • Item #4383023
  • Manufacturer Part #86031
5 out of 5 Customer Rating

X Points

Color Finish Name: Ivory Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Weather resistant PVC, UV stabilized & fire resistant. Tested to over 2,000 hours.
  • Temperature range -4°F to 140° F
  • Compliments any residential or commercial building, available in SD77 (2_"), SD100 (3_"), SD140 (5_") and 3 color options
  • 78" duct lengths, and 15 fittings assuring complete flexibility of installation
  • 1 year warranty
  • Requires Certification

Specifications

Adjustable:
No
Color Finish Category:
Whites
Color Finish Name:
Ivory
Fitting Size 1:
2-3/4 in
Fitting Size 2:
2-3/4 in
Fitting Sizes:
2-3/4 in
Height:
5 in
Material:
Plastic
Material Type:
Polymer, PVC
Width:
2-5/8 in